External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 50 PK

  • Mfr # SHF-37ST PA

  • Zoro # G910609871


product price:  $11.39
/pk 50, $0.23/ea

Key Features

Type
External
Fits Shaft Diameter
3/8 in
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHF-37ST PA
Zoro #
G910609871
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/8 in
Fits Groove Diameter
0.361"
Thickness
0.042 in
Free Inside Diameter
0.354 in
Fits Groove Depth
0.007 in
Groove Width Tolerance
+/-0.004/0.000 in
Fits Groove Width
0.048 in
Groove Diameter Tolerance
+0.001/-0.002 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
REACH Compliant, RoHS Compliant
Ring Type
Self-Locking Retaining Ring
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.003 in
Location Style
External
Ring Sub-Type
Friction

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.361 in, Fits Groove Width 0.048 in, Fits Groove Depth 0.007 in, Free Inside Diameter 0.354 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.