External Retaining Ring, Steel, Black Phosphate Finish, 5 PK
- Mfr # DSH-45ST PA
- Zoro # G3350067
product price:Â
$
5.15
/pk of 5, $1.03/ea
Key Features
Type
External
Fits Groove Diameter
42.5mm
Material
Steel
Finish
Black Phosphate
Thickness
1.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSH-45ST PA
- Zoro #
- G3350067
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Metric
- Meets/Exceeds
- DIN471
- Rockwell Hardness
- RC47-54
- Tensile Strength (PSI)
- 150,000 psi
- Thickness Tolerance
- +0.000/-0.060 mm
- Ring Sub-Type
- Standard
- Ring Type
- External Retaining Ring
- Location Style
- External
- Material Grade/Class
- Ungraded
- Material Quality Standards
- DIN 471
- Manufacturer Location
- Made in USA*
- Free I.D.
- 41.5 mm
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 45 mm
- Fits Groove Diameter
- 42.5mm
- Thickness
- 1.75 mm
- Free Inside Diameter
- 41.5 mm
- Fits Groove Width
- 1.85 mm
- Hole Dia.
- 2.5 mm
- Fits Groove Depth
- 1.25 mm
- Groove Diameter Tolerance
- +0.000/-0.250 mm
- For Shaft Dia.
- 45 mm
Description
Retaining Ring,External,1.75 mm Thk,PK5, System of Measurement Metric, Location Style External, Thickness 1.75 mm, Fits Shaft Diameter 45 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 42.5 mm, Fits Groove Width 1.85 mm, Fits Groove Depth 1.25 mm, Free Inside Diameter 41.5 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Material Quality Standards DIN 471, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.