External Retaining Ring, Steel, Black Phosphate Finish, 5 PK
- Mfr # SHR-156ST PA
- Zoro # G2984861
product price:Â
$
7.65
/pk of 5, $1.53/ea
Key Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHR-156ST PA
- Zoro #
- G2984861
- UPC #
- 848790026707
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Rockwell Hardness
- RC47-52
- Thickness Tolerance
- +/-0.003 in
- Tensile Strength (PSI)
- 150,000 psi
- Standards
- REACH Compliant, RoHS Compliant
- Location Style
- External
- Material Quality Standards
- ASME
- Ring Type
- External Retaining Ring
- Manufacturer Location
- Made in USA*
- Material Grade/Class
- Ungraded
- Ring Sub-Type
- Heavy-Duty
- Free I.D.
- 1.437 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 1-9/16 in
- Fits Groove Diameter
- 1.468"
- Thickness
- 0.109 in
- Free Inside Diameter
- 1.437"
- Fits Groove Width
- 0.12 in
- Clearance Dia. (Expanded)
- 2.14 in
- Fits Groove Depth
- 0.047 in
- Clearance Dia. (Released)
- 2.05 in
- Hole Dia.
- 0.109 in
- Groove Width Tolerance
- +0.005/-0.000 in
- Clearance Diameter
- 2.14 in
- Groove Diameter Tolerance
- +0.003/-0.004 in
- Clearance Diameter Type
- Expanded
- For Shaft Dia.
- 1 9/16 in
Description
Heavy Duty Retaining Ring,0.109 In. Thk,PK5, System of Measurement Inch, Location Style External, Thickness 0.109 in, Fits Shaft Diameter 1 9/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.468 in, Fits Groove Width 0.12 in, Fits Groove Depth 0.047 in, Free Inside Diameter 1.437 in, Clearance Diameter 2.14 in, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.