External Retaining Ring, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 50 PK
Mfr # SHF-31ST PA
Zoro # G810609841
product price:Â $10.19
/pk 50, $0.20/ea
Sold in multiples of 2 for $20.38
Key Features
Type
External
Fits Shaft Diameter
5/16 in
Fits Groove Diameter
0.303"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHF-31ST PA
Zoro #
G810609841
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
5/16 in
Fits Groove Diameter
0.303"
Thickness
0.042 in
Free Inside Diameter
0.298 in
Fits Groove Depth
0.005 in
Groove Diameter Tolerance
+0.0005/-0.0015 in
Fits Groove Width
0.048 in
Groove Width Tolerance
+/-0.003/0.000 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Material Grade/Class
Not Graded
Ring Type
Self-Locking Retaining Ring
Thickness Tolerance
+/-0.003 in
Ring Sub-Type
Friction
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.303 in, Fits Groove Width 0.048 in, Fits Groove Depth 0.005 in, Free Inside Diameter 0.298 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.