External Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia, 50 PK

  • Mfr # SHF-15ST PA

  • Zoro # G010609733


product price:  $8.55
/pk 50, $0.17/ea
Sold in multiples of 2 for $17.10

Key Features

Type
External
Fits Shaft Diameter
5/32 in
Material
Steel
Finish
Black Phosphate
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHF-15ST PA
Zoro #
G010609733
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
5/32 in
Thickness
0.025 in
Free Inside Diameter
0.15 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.002 in
Ring Type
Self-Locking Retaining Ring
Ring Sub-Type
Friction

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 5/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter 0.15 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.