External Retaining Ring, Steel Black Phosphate Finish, 6-3/4 in Shaft Dia

  • Mfr # SH-675

  • Zoro # G800444032


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Type
External
Fits Groove Diameter
6.47"
Material
Steel
Finish
Black Phosphate
Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-675
Zoro #
G800444032
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
6-3/4 in
Fits Groove Diameter
6.47"
Thickness
0.156 in
Free Inside Diameter
6.340"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

Stamped Rings-Phosphate. Snap Ring External 6-3/4 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.