External Retaining Ring, Steel Black Phosphate Finish, 63/64 in Shaft Dia, 50 PK
Mfr # SHI-100ST PA
Zoro # G810610182
product price:Â $13.19
/pk 50, $0.26/eaKey Features
Type
External
Fits Shaft Diameter
63/64 in
Fits Groove Diameter
0.926"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHI-100ST PA
Zoro #
G810610182
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
63/64 in
Fits Groove Diameter
0.926"
Thickness
0.042 in
Free Inside Diameter
0.925 in
Fits Groove Width
0.046 in
Groove Diameter Tolerance
+/-0.003 in
Fits Groove Depth
0.029 in
Groove Width Tolerance
+/-0.003/0.000 in
Clearance Diameter
1.25 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Ring Type
External Retaining Ring
Location Style
External
Ring Sub-Type
Inverted
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 63/64 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.926 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.029 in, Free Inside Diameter 0.925 in, Free Outside Diameter Not Applicable, Clearance Diameter 1.25 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.