Zoro Homepage

External Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # C-056/B

  • Zoro # G9131678


product price: $0.12
/ea
Sold in multiples of 250 for $30.00

Key Features

Type
External
Fits Shaft Diameter
0.563 in
Material
Steel
Finish
Black Phosphate
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-056/B
Zoro #
G9131678
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.563 in
Fits Groove Diameter
0.51"
Thickness
0.035 in
Free Inside Diameter
1/2"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002

Description

Crescent Retaining Ring,Ext 9/16 In.,CS PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.