Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel Black Phosphate Finish, 0.625 in Shaft Dia
Mfr # C-062/B
Zoro # G9131827
product price:Â
$
0.14
/ea
Sold in multiples of 250 for $35.00
Key Features
Type
External
Fits Shaft Diameter
0.625 in
Fits Groove Diameter
0.56"
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-062/B
- Zoro #
- G9131827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.625 in
- Fits Groove Diameter
- 0.56"
- Thickness
- 0.035 in
- Free Inside Diameter
- 0.550"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
Crescent Retaining Ring,Ext 5/8 In.,CS PH