Zoro Homepage

External Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # C-150/B

  • Zoro # G9132369


product price: $0.40
/ea
Sold in multiples of 65 for $26.00

Key Features

Type
External
Fits Shaft Diameter
1-1/2 in
Fits Groove Diameter
1.35"
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-150/B
Zoro #
G9132369
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-1/2 in
Fits Groove Diameter
1.35"
Thickness
0.05 in
Free Inside Diameter
1.330"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002

Description

Crescent Retaining Ring,Ext 1-1/2",CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.