Zoro Homepage

External Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # DSH-004

  • Zoro # G9134785


product price: $0.04
/ea
Sold in multiples of 1000 for $40.00

Key Features

Type
External
Fits Shaft Diameter
4 mm
Fits Groove Diameter
3.8mm
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-004
Zoro #
G9134785
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
4 mm
Fits Groove Diameter
3.8mm
Thickness
0.40 mm
Free Inside Diameter
3.7mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN 471

Description

Snap,Retaining Ring Ext,M4 PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.