External Retaining Ring, Steel, Black Phosphate Finish
Mfr # DSH-009
Zoro # G9134749
product price: $0.08
/eaSold in multiples of 500 for $40.00
Key Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSH-009
Zoro #
G9134749
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
9 mm
Fits Groove Diameter
8.6mm
Thickness
1 mm
Free Inside Diameter
8.4mm
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN 471
Description
Snap,Retaining Ring Ext,M9 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.