External Retaining Ring, Steel, Black Phosphate Finish
Mfr # DSH-014
Zoro # G9135029
product price: $0.15
/eaSold in multiples of 250 for $37.50
Key Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSH-014
Zoro #
G9135029
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
14 mm
Fits Groove Diameter
13.4mm
Thickness
1 mm
Free Inside Diameter
12.9mm
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN 471
Description
Snap,Retaining Ring Ext,M14 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.