Zoro Homepage

External Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # DSH-240

  • Zoro # G9136088


product price: $22.39
/ea

Key Features

Type
External
Fits Groove Diameter
234.0mm
Material
Steel
Finish
Black Phosphate
Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-240
Zoro #
G9136088
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
240 mm
Fits Groove Diameter
234.0mm
Thickness
5 mm
Free Inside Diameter
228mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN 471

Description

Snap,Retaining Ring Ext,M240 PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.