External Retaining Ring, Steel, Black Phosphate Finish
Mfr # PO-031
Zoro # G9139299
product price: $0.16
/eaSold in multiples of 250 for $40.00
Key Features
Type
External
Fits Shaft Diameter
0.313 in
Fits Groove Diameter
0.272"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PO-031
Zoro #
G9139299
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.313 in
Fits Groove Diameter
0.272"
Thickness
0.042 in
Free Inside Diameter
1/4"
Groove Width Tolerance
±.006"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Poodle,Retaining Ring Ext,5/16",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.