Zoro Homepage

External Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # SH-125

  • Zoro # G9142029


product price: $0.35
/ea
Sold in multiples of 50 for $17.50

Key Features

Type
External
Fits Shaft Diameter
1-1/4 in
Material
Steel
Finish
Black Phosphate
Thickness
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-125
Zoro #
G9142029
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-1/4 in
Fits Groove Diameter
1.18"
Thickness
0.050 in
Free Inside Diameter
1.160"
Free Outside Diameter
1.166 in
Fits Groove Depth
0.037 in
Groove Width Tolerance
+0.004/-0.000 in
Fits Groove Width
0.056 in
Groove Diameter Tolerance
+/-0.004 in
Clearance Diameter Type
Released
Clearance Diameter
1.62 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Material Grade/Class
Ungraded
Ring Sub-Type
Standard
Dimensional Standards
MIL-DTL-21248D
Ring Type
External Retaining Ring
Pack Size
Small Pack
Location Style
External

Description

Snap Ring,External,.048 in Thk, System of Measurement Inch, Location Style External, Thickness 0.048 in, Fits Shaft Diameter 1 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.18 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.037 in, Free Inside Diameter 1.16 in, Free Outside Diameter 1.166 in, Clearance Diameter 1.62 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.