External Retaining Ring, Steel, Black Phosphate Finish
Mfr # SH-150
Zoro # G9141855
product price: $0.81
/eaSold in multiples of 50 for $40.50
Key Features
Type
External
Fits Shaft Diameter
1-1/2 in
Fits Groove Diameter
1.41"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-150
Zoro #
G9141855
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1-1/2 in
Fits Groove Diameter
1.41"
Thickness
0.050 in
Free Inside Diameter
1.390"
Free Outside Diameter
1.397 in
Fits Groove Depth
0.047 in
Fits Groove Width
0.056 in
Groove Width Tolerance
+0.004/-0.000 in
Clearance Diameter Type
Released
Clearance Diameter
1.9 in
Groove Diameter Tolerance
+/-0.004 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Dimensional Standards
MIL-DTL-21248D
Ring Sub-Type
Standard
Ring Type
External Retaining Ring
Material Grade/Class
Ungraded
Pack Size
Small Pack
Location Style
External
Description
Snap Ring,External,.048 in Thk, System of Measurement Inch, Location Style External, Thickness 0.048 in, Fits Shaft Diameter 1 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.41 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.047 in, Free Inside Diameter 1.39 in, Free Outside Diameter 1.397 in, Clearance Diameter 1.9 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.