External Retaining Ring, Steel, Black Phosphate Finish
Mfr # SH-437
Zoro # G9143036
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-437
Zoro #
G9143036
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
4.375 in
Fits Groove Diameter
4.196"
Thickness
0.109 in
Free Inside Diameter
4.110"
Free Outside Diameter
4.126 in
Fits Groove Depth
0.092 in
Fits Groove Width
0.12 in
Groove Width Tolerance
+0.005/-0.000 in
Clearance Diameter Type
Released
Groove Diameter Tolerance
+/-0.006 in
Clearance Diameter
5.04 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
+/-0.003 in
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring
Dimensional Standards
MIL-DTL-21248D
Ring Sub-Type
Standard
Location Style
External
Pack Size
Bulk Pack
Description
Snap Ring,External,.106 in Thk, System of Measurement Inch, Location Style External, Thickness 0.106 in, Fits Shaft Diameter 4 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 4.196 in, Fits Groove Width 0.12 in, Fits Groove Depth 0.092 in, Free Inside Diameter 4.11 in, Free Outside Diameter 4.126 in, Clearance Diameter 5.04 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.