Zoro Homepage

External Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # SH-450

  • Zoro # G9143045


product price: $5.15
/ea
Sold in multiples of 4 for $20.60

Key Features

Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-450
Zoro #
G9143045
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
4-1/2 in
Fits Groove Diameter
4.31"
Thickness
0.109 in
Free Inside Diameter
4.220"
Groove Width Tolerance
+.005" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.003"

Description

Snap,Retaining Ring,Ext,4-1/2 In. PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.