External Retaining Ring, Steel, Black Phosphate Finish
Mfr # SH-475
Zoro # G9142975
product price: $8.79
/eaSold in multiples of 2 for $17.58
Key Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-475
Zoro #
G9142975
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
4-3/4 in
Fits Groove Diameter
4.55"
Thickness
0.109 in
Free Inside Diameter
4.460"
Groove Width Tolerance
+.005" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.003"
Description
Snap,Retaining Ring,Ext,4-3/4" PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.