External Retaining Ring, Steel, Black Phosphate Finish
Mfr # SH-500
Zoro # G9143009
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-500
Zoro #
G9143009
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
5. in
Fits Groove Diameter
4.796"
Thickness
0.109 in
Free Inside Diameter
4.690"
Free Outside Diameter
4.712 in
Fits Groove Width
0.12 in
Fits Groove Depth
0.105 in
Groove Width Tolerance
+0.005/-0.000 in
Clearance Diameter
5.64 in
Clearance Diameter Type
Released
Groove Diameter Tolerance
+/-0.006 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
+/-0.003 in
Ring Sub-Type
Standard
Location Style
External
Dimensional Standards
MIL-DTL-21248D
Ring Type
External Retaining Ring
Pack Size
Bulk Pack
Material Grade/Class
Ungraded
Description
Snap Ring,External,.106 in Thk, System of Measurement Inch, Location Style External, Thickness 0.106 in, Fits Shaft Diameter 5 in, For Bore Diameter Not Applicable, Fits Groove Diameter 4.796 in, Fits Groove Width 0.12 in, Fits Groove Depth 0.105 in, Free Inside Diameter 4.69 in, Free Outside Diameter 4.712 in, Clearance Diameter 5.64 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.