External Retaining Ring, Steel, Black Phosphate Finish
Mfr # SH-575
Zoro # G9142981
product price: $49.25
/eaKey Features
Type
External
Fits Shaft Diameter
5-3/4 in
Fits Groove Diameter
5.51"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-575
Zoro #
G9142981
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
5-3/4 in
Fits Groove Diameter
5.51"
Thickness
0.125 in
Free Inside Diameter
5.400"
Groove Width Tolerance
+.006" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.004"
Description
Snap,Retaining Ring,Ext,5-3/4" PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.