Zoro Homepage

External Retaining Ring, Steel, Black Phosphate Finish

  • Mfr # SHF-018

  • Zoro # G9143228


product price: $0.10
/ea
Sold in multiples of 250 for $25.00

Key Features

Type
External
Fits Shaft Diameter
0.188 in
Material
Steel
Finish
Black Phosphate
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHF-018
Zoro #
G9143228
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.188 in
Thickness
0.035 in
Free Inside Diameter
0.181"
Height
.364"
Groove Width Tolerance
Not Recommended for Use With Grooves

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.003"

Description

Grip,Retaining Ring Ext,3/16 In.,CS PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.