External Retaining Ring, Steel, Black Phosphate Finish
Mfr # VSH-400
Zoro # G9145468
product price: $32.39
/eaKey Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSH-400
Zoro #
G9145468
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
4. in
Fits Groove Diameter
3.72"
Thickness
0.109 in
Free Inside Diameter
3.700"
Groove Width Tolerance
+.008" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.003"
Description
Snap,Retaining Ring Beveled Ext,4 In.PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.