Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Oil Finish, 10 PK
- Mfr # CG-75ST OIL
- Zoro # G3321543
product price:Â
$
11.59
/pk of 10, $1.16/ea
Key Features
Type
External
Fits Groove Diameter
0.704"
Material
Steel
Finish
Oil
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG-75ST OIL
- Zoro #
- G3321543
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Oil
- System of Measurement
- Inch
- Meets/Exceeds
- ANSI
- Thickness Tolerance
- +/-0.002 in
- Radial Wall
- 0.065 in
- Tensile Strength (PSI)
- 221,000 psi
- Standards
- RoHS Compliant
- Location Style
- External
- Ring Type
- Spiral Retaining Ring
- Manufacturer Location
- Made in USA*
- Ring Sub-Type
- Heavy-Duty 2 Turn
- Material Grade/Class
- Ungraded
- Material Quality Standards
- ANSI
- Free I.D.
- 0.698 in
- Tensile Strength
- 221,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 3/4 in
- Fits Groove Diameter
- 0.704"
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.698"
- Fits Groove Depth
- 0.023 in
- Fits Groove Width
- 0.046 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Groove Diameter Tolerance
- +/-0.003 in
- For Shaft Dia.
- 3/4 in
Description
Spiral Retaining Ring,0.042 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.704 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.023 in, Free Inside Diameter 0.698 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 221,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.