Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Oil Finish, 5 PK
- Mfr # WSM-300
- Zoro # G3375696
product price:Â
$
18.39
/pk of 5, $3.68/ea
Key Features
Type
External
Fits Groove Diameter
2.838"
Material
Steel
Finish
Oil
Thickness
0.093 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSM-300
- Zoro #
- G3375696
- UPC #
- 848790046361
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Oil
- System of Measurement
- Inch
- Meets/Exceeds
- ANSI
- Radial Wall
- 0.225 in
- Tensile Strength (PSI)
- 211,000 psi
- Thickness Tolerance
- +/-0.003 in
- Pack Size
- Small Pack
- Material Grade/Class
- Ungraded
- Location Style
- External
- Material Quality Standards
- ANSI
- Manufacturer Location
- Made in USA*
- Ring Sub-Type
- Heavy-Duty 2 Turn
- Ring Type
- Spiral Retaining Ring
- Free I.D.
- 2.818 in
- Tensile Strength
- 211,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 3 in
- Fits Groove Diameter
- 2.838"
- Thickness
- 0.093 in
- Free Inside Diameter
- 2.818"
- Fits Groove Width
- 0.103 in
- Fits Groove Depth
- 0.081 in
- Groove Width Tolerance
- +0.005/-0.000 in
- Groove Diameter Tolerance
- +/-0.006 in
- For Shaft Dia.
- 3 in
Description
Spiral Retaining Ring,0.093 In. Thk,PK5, System of Measurement Inch, Location Style External, Thickness 0.093 in, Fits Shaft Diameter 3 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.838 in, Fits Groove Width 0.103 in, Fits Groove Depth 0.081 in, Free Inside Diameter 2.818 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.