External Retaining Ring, Steel Plain Finish, 1 3/8 in Shaft Dia, 5 PK

  • Mfr # CM-137ST OIL

  • Zoro # G010607555


product price:  $3.69
/pk 5, $0.74/ea
Sold in multiples of 3 for $11.07

Key Features

Type
External
Fits Groove Diameter
1.323"
Material
Steel
Finish
Plain
Thickness
0.043 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-137ST OIL
Zoro #
G010607555
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1 3/8 in
Fits Groove Diameter
1.323"
Thickness
0.043 in
Free Inside Diameter
1.308 in
Groove Width Tolerance
+/-0.004/0.000 in
Fits Groove Depth
0.026 in
Fits Groove Width
0.048 in
Groove Diameter Tolerance
+/-0.004 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Ring Type
Spiral Retaining Ring
Thickness Tolerance
+/-0.002 in
Material Grade/Class
Not Graded
Location Style
External
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Medium-Duty 2 Turn

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.043 in, Fits Shaft Diameter 1 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.323 in, Fits Groove Width 0.048 in, Fits Groove Depth 0.026 in, Free Inside Diameter 1.308 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.