External Retaining Ring, Steel Plain Finish, 1 5/16 in Shaft Dia, 5 PK
Mfr # CG-131ST OIL
Zoro # G710607510
product price:Â $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
Key Features
Type
External
Fits Groove Diameter
1.232"
Material
Steel
Finish
Plain
Thickness
0.05 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-131ST OIL
Zoro #
G710607510
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1 5/16 in
Fits Groove Diameter
1.232"
Thickness
0.05 in
Free Inside Diameter
1.218 in
Groove Width Tolerance
+/-0.004/0.000 in
Fits Groove Width
0.056 in
Fits Groove Depth
0.04 in
Groove Diameter Tolerance
+/-0.004 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Location Style
External
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.002 in
Ring Type
Spiral Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Heavy-Duty 2 Turn
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 5/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.232 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.04 in, Free Inside Diameter 1.218 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.