Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel Plain Finish, 1 7/8 in Shaft Dia, 5 PK
- Mfr # CM-187ST OIL
- Zoro # G910607297
product price:Â
$
4.79
/pk of 5, $0.96/ea
Sold in multiples of 3Â pks for
$14.37
Key Features
Type
External
Fits Groove Diameter
1.808"
Material
Steel
Finish
Plain
Thickness
0.049 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-187ST OIL
- Zoro #
- G910607297
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Ring Type
- Spiral Retaining Ring
- Location Style
- External
- Thickness Tolerance
- +/-0.003 in
- Standards
- REACH Compliant, RoHS Compliant
- Material Grade/Class
- Not Graded
- Ring Sub-Type
- Medium-Duty 2 Turn
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 1 7/8 in
- Fits Groove Diameter
- 1.808"
- Thickness
- 0.049 in
- Free Inside Diameter
- 1.789 in
- Groove Width Tolerance
- +/-0.004/0.000 in
- Fits Groove Depth
- 0.034 in
- Groove Diameter Tolerance
- +/-0.005 in
- Fits Groove Width
- 0.056 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.049 in, Fits Shaft Diameter 1 7/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.808 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.034 in, Free Inside Diameter 1.789 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.