External Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 5 PK

  • Mfr # CM-100ST OIL

  • Zoro # G510607505


product price:  $3.59
/pk 5, $0.72/ea

Key Features

Type
External
Fits Groove Diameter
0.957"
Material
Steel
Finish
Plain
Thickness
0.037 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-100ST OIL
Zoro #
G510607505
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1 in
Fits Groove Diameter
0.957"
Thickness
0.037 in
Free Inside Diameter
0.946 in
Groove Diameter Tolerance
+/-0.003 in
Fits Groove Depth
0.021 in
Fits Groove Width
0.042 in
Groove Width Tolerance
+/-0.003/0.000 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Location Style
External
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Ring Type
Spiral Retaining Ring
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Medium-Duty 2 Turn

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.037 in, Fits Shaft Diameter 1 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.957 in, Fits Groove Width 0.042 in, Fits Groove Depth 0.021 in, Free Inside Diameter 0.946 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring, Thickness Tolerance +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.