Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel Plain Finish, 1/2 in Shaft Dia, 10 PK
- Mfr # CM-50ST OIL
- Zoro # G610607245
product price:Â
$
2.89
/pk of 10, $0.29/ea
Key Features
Type
External
Fits Groove Diameter
0.474"
Material
Steel
Finish
Plain
Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-50ST OIL
- Zoro #
- G610607245
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Standards
- REACH Compliant, RoHS Compliant
- Thickness Tolerance
- +/-0.002 in
- Material Grade/Class
- Not Graded
- Location Style
- External
- Ring Type
- Spiral Retaining Ring
- Ring Sub-Type
- Medium-Duty 2 Turn
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 1/2 in
- Fits Groove Diameter
- 0.474"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.467 in
- Groove Width Tolerance
- +/-0.003/0.000 in
- Groove Diameter Tolerance
- +/-0.002 in
- Fits Groove Width
- 0.03 in
- Fits Groove Depth
- 0.013 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.474 in, Fits Groove Width 0.03 in, Fits Groove Depth 0.013 in, Free Inside Diameter 0.467 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.