Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel Plain Finish, 19/32 in Shaft Dia, 10 PK

  • Mfr # CG-59ST OIL

  • Zoro # G810607366


product price: $4.49
/pk 10, $0.45/ea
Sold in multiples of 3 for $13.47

Key Features

Type
External
Fits Groove Diameter
0.559"
Material
Steel
Finish
Plain
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-59ST OIL
Zoro #
G810607366
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
19/32 in
Fits Groove Diameter
0.559"
Thickness
0.035 in
Free Inside Diameter
0.554 in
Fits Groove Depth
0.018 in
Groove Width Tolerance
+/-0.003/0.000 in
Groove Diameter Tolerance
+/-0.003 in
Fits Groove Width
0.039 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Location Style
External
Thickness Tolerance
+/-0.002 in
Ring Type
Spiral Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Heavy-Duty 2 Turn

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 19/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.559 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.018 in, Free Inside Diameter 0.554 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.