External Retaining Ring, Steel Plain Finish, 2 1/2 in Shaft Dia, 5 PK
Mfr # CG-250ST OIL
Zoro # G110607189
product price:Â $14.89
/pk 5, $2.98/eaKey Features
Type
External
Fits Shaft Diameter
2 1/2 in
Fits Groove Diameter
2.36"
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-250ST OIL
Zoro #
G110607189
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
2 1/2 in
Fits Groove Diameter
2.36"
Thickness
0.078 in
Free Inside Diameter
2.343 in
Fits Groove Depth
0.07 in
Groove Width Tolerance
+/-0.004/0.000 in
Fits Groove Width
0.086 in
Groove Diameter Tolerance
+/-0.006 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.003 in
Standards
REACH Compliant, RoHS Compliant
Ring Type
Spiral Retaining Ring
Location Style
External
Material Grade/Class
Not Graded
Ring Sub-Type
Heavy-Duty 2 Turn
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.078 in, Fits Shaft Diameter 2 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.36 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.07 in, Free Inside Diameter 2.343 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.