External Retaining Ring, Steel Plain Finish, 25/32 in Shaft Dia, 5 PK
- Mfr # CG-78ST OIL
- Zoro # G410607278
product price:Â
$
5.55
/pk of 5, $1.11/ea
Sold in multiples of 2Â pks for
$11.10
Key Features
Type
External
Fits Groove Diameter
0.733"
Material
Steel
Finish
Plain
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG-78ST OIL
- Zoro #
- G410607278
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Standards
- REACH Compliant, RoHS Compliant
- Location Style
- External
- Ring Type
- Spiral Retaining Ring
- Thickness Tolerance
- +/-0.002 in
- Ring Sub-Type
- Heavy-Duty 2 Turn
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 25/32 in
- Fits Groove Diameter
- 0.733"
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.727 in
- Groove Diameter Tolerance
- +/-0.003 in
- Fits Groove Width
- 0.046 in
- Groove Width Tolerance
- +/-0.003/0.000 in
- Fits Groove Depth
- 0.024 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 25/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.733 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.024 in, Free Inside Diameter 0.727 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.