External Retaining Ring, Steel Plain Finish, 3 in Shaft Dia, 5 PK
Mfr # CL-300ST OIL
Zoro # G910607273
product price:Â $5.89
/pk 5, $1.18/ea
Sold in multiples of 2 for $11.78
Key Features
Type
External
Fits Groove Diameter
2.924"
Material
Steel
Finish
Plain
Thickness
0.031 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL-300ST OIL
Zoro #
G910607273
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
3 in
Fits Groove Diameter
2.924"
Thickness
0.031 in
Free Inside Diameter
2.892 in
Fits Groove Depth
0.038 in
Fits Groove Width
0.039 in
Groove Width Tolerance
+/-0.003/0.000 in
Groove Diameter Tolerance
+/-0.006 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Location Style
External
Standards
REACH Compliant, RoHS Compliant
Ring Type
Spiral Retaining Ring
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Light-Duty
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.031 in, Fits Shaft Diameter 3 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.924 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.038 in, Free Inside Diameter 2.892 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring, Thickness Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.