External Retaining Ring, Steel Plain Finish, 3/4 in Shaft Dia, 10 PK
- Mfr # CL-75ST OIL
- Zoro # G510607475
product price:Â
$
2.85
/pk of 10, $0.29/ea
Sold in multiples of 4Â pks for
$11.40
Key Features
Type
External
Fits Groove Diameter
0.722"
Material
Steel
Finish
Plain
Thickness
0.018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-75ST OIL
- Zoro #
- G510607475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 3/4 in
- Fits Groove Diameter
- 0.722"
- Thickness
- 0.018 in
- Free Inside Diameter
- 0.715 in
- Fits Groove Depth
- 0.014 in
- Groove Diameter Tolerance
- +/-0.002 in
- Fits Groove Width
- 0.022 in
- Groove Width Tolerance
- +/-0.002/0.000 in
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.0015 in
- Location Style
- External
- Material Grade/Class
- Not Graded
- Ring Type
- Spiral Retaining Ring
- Standards
- REACH Compliant, RoHS Compliant
- Ring Sub-Type
- Light-Duty
- Shell Material
- Steel
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.018 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.722 in, Fits Groove Width 0.022 in, Fits Groove Depth 0.014 in, Free Inside Diameter 0.715 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.