External Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 25 PK
Mfr # CL-37ST OIL
Zoro # G410607339
product price:Â $6.19
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.38
Key Features
Type
External
Fits Shaft Diameter
3/8 in
Fits Groove Diameter
0.351"
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL-37ST OIL
Zoro #
G410607339
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
3/8 in
Fits Groove Diameter
0.351"
Thickness
0.015 in
Free Inside Diameter
0.348 in
Fits Groove Width
0.018 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Location Style
External
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Ring Type
Spiral Retaining Ring
Ring Sub-Type
Light-Duty
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.351 in, Fits Groove Width 0.018 in, Fits Groove Depth Not Applicable, Free Inside Diameter 0.348 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.