External Retaining Ring, Steel Zinc Plated Finish, 0.313 in Shaft Dia

  • Mfr # RG-031-ZCX

  • Zoro # G000443897


product price:  $0.25
/ea
Sold in multiples of 140 for $35.00

Key Features

Type
External
Material
Steel
Finish
Zinc Plated
Thickness
0.042 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RG-031-ZCX
Zoro #
G000443897
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.313 in
Thickness
0.042 in
Free Inside Diameter
0.298"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Stamped Rings-Plated Stacked. Ext Grip Ring 5/16 Inch Z/C STK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.