External Retaining Ring, Steel Zinc Plated Finish, 1 13/16 in Shaft Dia, 10 PK
- Mfr # SH-181ST ZD
- Zoro # G410610032
product price:Â
$
11.49
/pk of 10, $1.15/ea
Key Features
Type
External
Fits Groove Diameter
1.708"
Material
Steel
Finish
Zinc Plated
Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH-181ST ZD
- Zoro #
- G410610032
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Location Style
- External
- Ring Type
- External Retaining Ring
- Thickness Tolerance
- +/-0.003 in
- Ring Sub-Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 1 13/16 in
- Fits Groove Diameter
- 1.708"
- Thickness
- 0.062 in
- Free Inside Diameter
- 1.675 in
- Groove Width Tolerance
- +/-0.004/0.000 in
- Fits Groove Depth
- 0.052 in
- Fits Groove Width
- 0.068 in
- Groove Diameter Tolerance
- +/-0.005 in
- Clearance Diameter
- 2.28 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 13/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.708 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.052 in, Free Inside Diameter 1.675 in, Free Outside Diameter Not Applicable, Clearance Diameter 2.28 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.