External Retaining Ring, Steel Zinc Plated Finish, 1 in Shaft Dia

  • Mfr # SH-100-ZC

  • Zoro # G800443721


product price:  $0.43
/ea
Sold in multiples of 79 for $33.97

Key Features

Type
External
Fits Groove Diameter
0.94"
Material
Steel
Finish
Zinc Plated
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-100-ZC
Zoro #
G800443721
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1 in
Fits Groove Diameter
0.94"
Thickness
0.042 in
Free Inside Diameter
0.925"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Stamped Rings-Plated. Snap Ring External 1 CS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.