External Retaining Ring, Steel Zinc Plated Finish, 1/4 in Shaft Dia, 50 PK

  • Mfr # SHF-25ST ZD

  • Zoro # G410609814


product price:  $9.39
/pk 50, $0.19/ea

Key Features

Type
External
Fits Groove Diameter
0.24"
Material
Steel
Finish
Zinc Plated
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHF-25ST ZD
Zoro #
G410609814
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.24"
Thickness
0.035 in
Free Inside Diameter
0.238 in
Groove Diameter Tolerance
+0.0005/-0.0015 in
Fits Groove Width
0.041 in
Fits Groove Depth
0.005 in
Groove Width Tolerance
+/-0.003/0.000 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
+/-0.003 in
Material Grade/Class
Not Graded
Ring Type
Self-Locking Retaining Ring
Location Style
External
Ring Sub-Type
Friction

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.24 in, Fits Groove Width 0.041 in, Fits Groove Depth 0.005 in, Free Inside Diameter 0.238 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.