External Retaining Ring, Steel Zinc Plated Finish, 5/16 in Shaft Dia, 25 PK

  • Mfr # SHF-31ST ZD

  • Zoro # G310609853


product price:  $8.69
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.38

Key Features

Type
External
Fits Groove Diameter
0.303"
Material
Steel
Finish
Zinc Plated
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHF-31ST ZD
Zoro #
G310609853
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
5/16 in
Fits Groove Diameter
0.303"
Thickness
0.042 in
Free Inside Diameter
0.298 in
Fits Groove Depth
0.005 in
Fits Groove Width
0.048 in
Groove Diameter Tolerance
+0.0005/-0.0015 in
Groove Width Tolerance
+/-0.003/0.000 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Location Style
External
Thickness Tolerance
+/-0.003 in
Material Grade/Class
Not Graded
Ring Type
Self-Locking Retaining Ring
Ring Sub-Type
Friction

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.303 in, Fits Groove Width 0.048 in, Fits Groove Depth 0.005 in, Free Inside Diameter 0.298 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.