External Retaining Ring, Steel, Zinc Yellow Finish, 10 PK

  • Mfr # SH-156ST ZD

  • Zoro # G3471657


product price: $5.99
/pk 10, $0.60/ea

Key Features

Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.062 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-156ST ZD
Zoro #
G3471657
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-9/16 in
Fits Groove Diameter
1.468"
Thickness
0.062 in
Free Inside Diameter
1.446"
Fits Groove Depth
0.047 in
Fits Groove Width
0.068 in
Groove Width Tolerance
+0.004/-0.000 in
Hole Dia.
0.125 in
Clearance Dia. (Released)
2.01 in
Clearance Dia. (Expanded)
2.1 in
Groove Diameter Tolerance
+/-0.005 in
Clearance Diameter Type
Expanded
Clearance Diameter
2.1 in
For Shaft Dia.
1 9/16 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+/-0.003 in
Rockwell Hardness
RC47-52
Ring Type
External Retaining Ring
Material Quality Standards
ASME
Location Style
External
Manufacturer Location
Made in USA*
Ring Sub-Type
Standard
Material Grade/Class
Ungraded
Free I.D.
1.446 in

Description

Retaining Ring,External,0.062 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 9/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.468 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.047 in, Free Inside Diameter 1.446 in, Clearance Diameter 2.1 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.