External Retaining Ring, Steel, Zinc Yellow Finish, 10 PK

  • Mfr # SH-168ST ZD

  • Zoro # G3235881


product price:  $11.29
/pk 10, $1.13/ea

Key Features

Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.062 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-168ST ZD
Zoro #
G3235881
UPC #
848790021856
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-11/16 in
Fits Groove Diameter
1.589"
Thickness
0.062 in
Free Inside Diameter
1.56"
Clearance Dia. (Released)
2.15 in
Groove Width Tolerance
+0.004/-0.000 in
Fits Groove Width
0.068 in
Hole Dia.
0.125 in
Fits Groove Depth
0.049 in
Clearance Dia. (Expanded)
2.24 in
Clearance Diameter
2.24 in
Clearance Diameter Type
Expanded
Groove Diameter Tolerance
+/-0.005 in
For Shaft Dia.
1 11/16 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Thickness Tolerance
+/-0.003 in
Tensile Strength (PSI)
150,000 psi
Rockwell Hardness
RC47-52
Ring Sub-Type
Standard
Location Style
External
Material Quality Standards
ASME
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Ring Type
External Retaining Ring
Free I.D.
1.56 in

Description

Retaining Ring,External,0.062 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 11/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.589 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.049 in, Free Inside Diameter 1.56 in, Clearance Diameter 2.24 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.