External Retaining Ring, Steel, Zinc Yellow Finish, 100 PK

  • Mfr # SH-34ST ZD

  • Zoro # G2882634


product price: $9.59
/pk 100, $0.10/ea

Key Features

Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.025 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-34ST ZD
Zoro #
G2882634
UPC #
848790022976
Country of Origin
United States

Dimensions

Fits Shaft Diameter
11/32 in
Fits Groove Diameter
0.321"
Thickness
0.025 in
Free Inside Diameter
0.309"
Clearance Dia. (Expanded)
0.57 in
Clearance Dia. (Released)
0.55 in
Hole Dia.
0.041 in
Fits Groove Depth
0.01 in
Fits Groove Width
0.029 in
Groove Width Tolerance
+0.003/-0.000 in
Clearance Diameter
0.57 in
Clearance Diameter Type
Expanded
Groove Diameter Tolerance
+/-0.002 in
For Shaft Dia.
11/32 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Thickness Tolerance
+/-0.001 in
Rockwell Hardness
RC51-55
Tensile Strength (PSI)
120,000 psi
Ring Type
External Retaining Ring
Material Quality Standards
ASME
Material Grade/Class
Ungraded
Ring Sub-Type
Standard
Location Style
External
Manufacturer Location
Made in USA*
Free I.D.
0.309 in

Description

Retaining Ring,External,0.025 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 11/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.321 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.01 in, Free Inside Diameter 0.309 in, Clearance Diameter 0.57 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.