External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia
Mfr # SHR-050-ZD
Zoro # G9143961
product price:Â $0.25
/ea
Sold in multiples of 100 for $25.00
Key Features
Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.050 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHR-050-ZD
Zoro #
G9143961
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.468"
Thickness
0.050 in
Free Inside Diameter
0.460"
Groove Width Tolerance
+.004" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.002"
Description
Snap,Retaining Ring,Ext HD,1/2 In. ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.