External Retaining Ring, Steel Zinc Yellow Finish, 1/4 in Shaft Dia

  • Mfr # PO-025-ZD

  • Zoro # G400444029


product price:  $0.18
/ea
Sold in multiples of 1000 for $180.00

Key Features

Type
External
Fits Shaft Diameter
1/4 in
Material
Steel
Finish
Zinc Yellow
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PO-025-ZD
Zoro #
G400444029
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.21"
Thickness
0.035 in
Free Inside Diameter
0.188"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch

Description

Stamped Rings-Plated. Poodle Ring External 1/4 ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.