External Retaining Ring, Steel, Zinc Yellow Finish, 25 PK

  • Mfr # SH-137ST ZD

  • Zoro # G2755286


product price:  $12.89
/pk 25, $0.52/ea

Key Features

Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.05 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-137ST ZD
Zoro #
G2755286
UPC #
848790021689
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-3/8 in
Fits Groove Diameter
1.291"
Thickness
0.05 in
Free Inside Diameter
1.272"
Fits Groove Depth
0.042 in
Fits Groove Width
0.056 in
Hole Dia.
0.078 in
Clearance Dia. (Expanded)
1.8 in
Clearance Dia. (Released)
1.72 in
Groove Width Tolerance
+0.004/-0.000 in
Clearance Diameter
1.8 in
Groove Diameter Tolerance
+/-0.004 in
Clearance Diameter Type
Expanded
For Shaft Dia.
1 3/8 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Thickness Tolerance
+/-0.002 in
Rockwell Hardness
RC47-52
Tensile Strength (PSI)
150,000 psi
Ring Type
External Retaining Ring
Manufacturer Location
Made in USA*
Ring Sub-Type
Standard
Material Quality Standards
ASME
Location Style
External
Material Grade/Class
Ungraded
Free I.D.
1.272 in

Description

Retaining Ring,External,0.05 in Thk,PK25, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.291 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.042 in, Free Inside Diameter 1.272 in, Clearance Diameter 1.8 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.