External Retaining Ring, Steel, Zinc Yellow Finish, 25 PK

  • Mfr # SH-150ST ZD

  • Zoro # G3014532


product price: $15.39
/pk 25, $0.62/ea

Key Features

Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.05 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-150ST ZD
Zoro #
G3014532
UPC #
848790021740
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-1/2 in
Fits Groove Diameter
1.406"
Thickness
0.05 in
Free Inside Diameter
1.387"
Clearance Dia. (Expanded)
1.99 in
Clearance Dia. (Released)
1.9 in
Fits Groove Depth
0.047 in
Hole Dia.
0.12 in
Groove Width Tolerance
+0.004/-0.000 in
Fits Groove Width
0.056 in
Clearance Diameter
1.99 in
Groove Diameter Tolerance
+/-0.004 in
Clearance Diameter Type
Expanded
For Shaft Dia.
1 1/2 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Rockwell Hardness
RC47-52
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Standard
Ring Type
External Retaining Ring
Material Quality Standards
ASME
Location Style
External
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Free I.D.
1.387 in

Description

Retaining Ring,External,0.05 in Thk,PK25, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.406 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.047 in, Free Inside Diameter 1.387 in, Clearance Diameter 1.99 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.