External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia
Mfr # SHR-075-ZD
Zoro # G9143876
product price:Â $0.49
/ea
Sold in multiples of 50 for $24.50
Key Features
Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.078 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHR-075-ZD
Zoro #
G9143876
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
3/4 in
Fits Groove Diameter
0.704"
Thickness
0.078 in
Free Inside Diameter
0.689"
Groove Width Tolerance
+.005" / -.000"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.003"
Description
Snap,Retaining Ring,Ext HD,3/4" ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.